
Hydraulic replacement filter for KL445022 / KELTEC
Mfr # B1HF0186867
Zoro # G410497282
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
KELTEC
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0186867
Zoro #
G410497282
UPC #
-
Country of Origin
United States
Dimensions
Length
14.25"
Outside Dia.
6"
Inside Diameter
3.5"
Details
Replaces OEM Brand
KELTEC
Replaces OEM Part
KL445022
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0186867 is a quality replacement for KELTEC / KL445022.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.