
Hydraulic replacement filter for KL520008 / KELTEC
Mfr # B1HF0135471
Zoro # G611934456
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3.75"
Microns
10 ยต
Inside Dia.
2.2"
Application
Filtration
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0135471
Zoro #
G611934456
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3.75"
Inside Dia.
2.2"
Length
12.75"
Details
Item
Hydraulic Filter
Microns
10 ยต
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0135471 is a quality replacement for KELTEC / KL520008.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.