Zoro Homepage

Hydraulic replacement filter for KL60065 / KELTEC

  • Mfr # B1HF0186874

  • Zoro # G312358544


product price: $46.99
/ea

Key Features

Inside Dia.
3.38 in
Microns
40 ยต
Head Material
Cellulose
Outside Dia.
5.06 in
Length
9.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0186874
Zoro #
G312358544
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3.38 in
Outside Dia.
5.06 in
Length
9.12 in

Details

Microns
40 ยต
Head Material
Cellulose
Item
Hydraulic Filter
Application
Filtration

Description

Beta 1 Filters B1HF0186874 is a quality replacement for KELTEC / KL60065.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.