Zoro Homepage

Hydraulic replacement filter for KNJ0611 / JCB

  • Mfr # B1HF0124230

  • Zoro # G710497364


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
JCB
Replaces OEM Part
KNJ0611
Filter Media
Microglass
Micron Rating
20 ยต
Length
1.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0124230
Zoro #
G710497364
UPC #
-
Country of Origin
Italy

Dimensions

Length
1.378 in
Outside Dia.
2.441 in

Details

Replaces OEM Brand
JCB
Replaces OEM Part
KNJ0611
Filter Media
Microglass
Micron Rating
20 ยต
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0124234 is a quality replacement for JCB / KNJ0611.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.