
Hydraulic replacement filter for LH4247 / LUBER-FINER
Mfr # B1HF0006429
Zoro # G910477227
product price: $27.75
/eaSold in multiples of 4 for $111.00
Key Features
Replaces OEM Brand
LUBER-FINER
Filter Media
Microglass
Micron Rating
10 µ
Length
4.449"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006429
Zoro #
G910477227
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.449"
Outside Dia.
1.772"
Inside Diameter
1.004"
Details
Replaces OEM Brand
LUBER-FINER
Replaces OEM Part
LH4247
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0013626 is a quality replacement for LUBER-FINER / LH4247.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.