
Hydraulic replacement filter for LI2535 / FISPA
Mfr # B1HF0091643
Zoro # G510496680
product price: $29.35
/eaSold in multiples of 4 for $117.40
Key Features
Replaces OEM Brand
FISPA
Filter Media
Wire Mesh
Micron Rating
125 ยต
Outside Dia.
2.756"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091643
Zoro #
G510496680
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.756"
Length
3.346"
Inside Diameter
1.161"
Details
Replaces OEM Brand
FISPA
Replaces OEM Part
LI2535
Filter Media
Wire Mesh
Micron Rating
125 ยต
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0092890 is a quality replacement for FISPA / LI2535.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.