
Hydraulic replacement filter for M1P25NA / MP FILTRI
Mfr # B1HF0006431
Zoro # G410485562
product price: $43.69
/eaSold in multiples of 4 for $174.76
Key Features
Replaces OEM Brand
MP FILTRI
Filter Media
Cellulose
Micron Rating
25 µ
Length
4.449"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006431
Zoro #
G410485562
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.449"
Outside Dia.
1.772"
Inside Diameter
1.004"
Details
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
M1P25NA
Filter Media
Cellulose
Micron Rating
25 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0016336 is a quality replacement for MP FILTRI / M1P25NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.