
Hydraulic replacement filter for MF0058129 / MAIN FILTER
Mfr # B1HF0001309
Zoro # G510475401
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
MAIN FILTER
Filter Media
Microglass
Micron Rating
3 µ
Outside Dia.
3.839"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001309
Zoro #
G510475401
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.839"
Length
12.283"
Inside Diameter
2.539"
Details
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0058129
Filter Media
Microglass
Micron Rating
3 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0003177 is a quality replacement for MAIN FILTER / MF0058129.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.