
Hydraulic replacement filter for MF0058193 / MAIN FILTER
Mfr # B1HF0001396
Zoro # G811451388
product price: $96.19
/eaSold in multiples of 2 for $192.38
Free Shipping & Returns
Key Features
Inside Dia.
8"
Filter Media
Microglass
Microns
5 ยต
Outside Dia.
11.75"
Head Material
Polyester Felt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001396
Zoro #
G811451388
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
8"
Outside Dia.
11.75"
Length
9.75"
Details
Filter Media
Microglass
Microns
5 ยต
Head Material
Polyester Felt
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0003237 is a quality replacement for MAIN FILTER / MF0058193.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.