
Hydraulic replacement filter for MF0058295 / MAIN FILTER
Mfr # B1HF0001463
Zoro # G612364924
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Application
Filtration
Length
10.709 in
Outside Dia.
5.984 in
Microns
20 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0001463
Zoro #
G612364924
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.709 in
Outside Dia.
5.984 in
Inside Dia.
3.78 in
Details
Application
Filtration
Microns
20 ยต
Head Material
Microglass
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0003271 is a quality replacement for MAIN FILTER / MF0058295.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.