Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for MF0058418 / MAIN FILTER

  • Mfr # B1HF0007781

  • Zoro # G612358756


product price: $42.75
/ea
Sold in multiples of 4 for $171.00

Key Features

Inside Dia.
1.004 in
Application
Filtration
Length
4.449 in
Microns
60 ยต
Outside Dia.
1.772 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007781
Zoro #
G612358756
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.004 in
Length
4.449 in
Outside Dia.
1.772 in

Details

Application
Filtration
Item
Hydraulic Filter
Microns
60 ยต
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0014068 is a quality replacement for MAIN FILTER / MF0058418.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.