
Hydraulic replacement filter for MF0058460 / MAIN FILTER
Mfr # B1HF0007786
Zoro # G512358689
product price: $101.99
/eaSold in multiples of 2 for $203.98
Free Shipping & Returns
Key Features
Outside Dia.
1.772 in
Length
8.228 in
Head Material
Wire Mesh
Inside Dia.
1.004 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007786
Zoro #
G512358689
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.772 in
Length
8.228 in
Inside Dia.
1.004 in
Details
Head Material
Wire Mesh
Application
Filtration
Item
Hydraulic Filter
Microns
60 ยต
Description
Beta 1 Filters B1HF0014087 is a quality replacement for MAIN FILTER / MF0058460.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.