
Hydraulic replacement filter for MF0058861 / MAIN FILTER
Mfr # B1HF0006991
Zoro # G314232330
product price: $580.99
/ea
Free Shipping & Returns
Key Features
Microns
10
Outside Dia.
3.07 in
Application
Filtration
Length
16.85 in
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006991
Zoro #
G314232330
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.07 in
Length
16.85 in
Inside Dia.
1.69 in
Details
Microns
10
Item
Hydraulic Filter
Application
Filtration
Filter Media
Microglass
Replaces Brand
MAIN FILTER
Material
Microglass
Replaces Part
MF0058861
Description
Beta 1 Filters B1HF0014242 is a quality replacement for MAIN FILTER / MF0058861.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for MF0058861 / MAIN FILTER
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.