
Hydraulic replacement filter for MF0059188 / MAIN FILTER
Mfr # B1HF0027493
Zoro # G110478802
product price: $69.45
/eaSold in multiples of 4 for $277.80
Key Features
Replaces OEM Brand
MAIN FILTER
Filter Media
Wire Mesh
Micron Rating
125 µ
Outside Dia.
3.898"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0027493
Zoro #
G110478802
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.898"
Length
6.811"
Inside Diameter
1.614"
Details
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0059188
Filter Media
Wire Mesh
Micron Rating
125 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0030662 is a quality replacement for MAIN FILTER / MF0059188.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.