Zoro Homepage

Hydraulic replacement filter for MF0059249 / MAIN FILTER

  • Mfr # B1HF0034880

  • Zoro # G411451474


product price: $45.65
/ea
Sold in multiples of 4 for $182.60

Key Features

Head Material
Microglass
Outside Dia.
3.071"
Filter Media
Microglass
Microns
10 ยต
Inside Dia.
1.583"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0034880
Zoro #
G411451474
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.071"
Inside Dia.
1.583"
Length
9.291"

Details

Item
Hydraulic Filter
Head Material
Microglass
Filter Media
Microglass
Microns
10 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0035997 is a quality replacement for MAIN FILTER / MF0059249.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.