
Hydraulic replacement filter for MF0059624 / MAIN FILTER
Mfr # B1HF0048577
Zoro # G110478673
product price: $99.25
/eaSold in multiples of 2 for $198.50
Free Shipping & Returns
Key Features
Replaces OEM Brand
MAIN FILTER
Filter Media
Microglass
Micron Rating
20 µ
Length
5.315"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048577
Zoro #
G110478673
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.315"
Outside Dia.
2.362"
Inside Diameter
1.406"
Details
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0059624
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0050212 is a quality replacement for MAIN FILTER / MF0059624.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.