Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for MF0059828 / MAIN FILTER

  • Mfr # B1HF0049046

  • Zoro # G716520028


product price: $70.59
/ea
Sold in multiples of 2 for $141.18

Key Features

Filter Media
Microglass
Inside Dia.
1.406 in
Micron Rating
10
Outside Dia.
2.638 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0049046
Zoro #
G716520028
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.406 in
Outside Dia.
2.638 in

Details

Filter Media
Microglass
Micron Rating
10

Description

Beta 1 Filters B1HF0050290 is a quality replacement for MAIN FILTER / MF0059828.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • Filter replacement for MF0059828 / MAIN FILTER (2 piece minimum).
  • Meets or exceeds OEM Standards.
  • All filters are manufactured by an ISO Certified company.
  • Designed with efficiency and reliability in mind.
  • Designed for various applications, including hydraulic systems and oil filtration.
  • Designed to remove contaminants such as dirt, dust and debris.
  • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.