Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for MF0061013 / MAIN FILTER

  • Mfr # B1HF0026440

  • Zoro # G211453067


product price: $135.99
/ea
Sold in multiples of 2 for $271.98
Free Shipping & Returns

Key Features

Inside Dia.
1.594"
Microns
10 ยต
Length
8.661"
Application
Filtration
Outside Dia.
3.898"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0026440
Zoro #
G211453067
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.594"
Length
8.661"
Outside Dia.
3.898"

Details

Microns
10 ยต
Item
Hydraulic Filter
Application
Filtration
Filter Media
Wire Mesh
Head Material
Cellulose

Description

Beta 1 Filters B1HF0030764 is a quality replacement for MAIN FILTER / MF0061013.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.