
Hydraulic replacement filter for MF0062401 / MAIN FILTER
Mfr # B1HF0093450
Zoro # G811453115
product price: $73.05
/eaSold in multiples of 2 for $146.10
Key Features
Length
4.528"
Filter Media
Microglass
Inside Dia.
1.346"
Outside Dia.
2.717"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0093450
Zoro #
G811453115
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.528"
Inside Dia.
1.346"
Outside Dia.
2.717"
Details
Filter Media
Microglass
Head Material
Wire Mesh
Microns
50 ยต
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0093449 is a quality replacement for MAIN FILTER / MF0062401.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.