
Hydraulic replacement filter for MF0062412 / MAIN FILTER
Mfr # B1HF0091577
Zoro # G410490597
product price: $81.25
/eaSold in multiples of 2 for $162.50
Free Shipping & Returns
Key Features
Replaces OEM Brand
MAIN FILTER
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091577
Zoro #
G410490597
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.118"
Length
9.291"
Inside Diameter
2.539"
Details
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0062412
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0093457 is a quality replacement for MAIN FILTER / MF0062412.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.