Zoro Homepage

Hydraulic replacement filter for MF0063277 / MAIN FILTER

  • Mfr # B1HF0097055

  • Zoro # G910489329


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
MAIN FILTER
Filter Media
Cellulose
Micron Rating
10 µ
Length
9.764"
Head Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0097055
Zoro #
G910489329
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.764"
Outside Dia.
4.252"
Inside Diameter
3.11"

Details

Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0063277
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0097975 is a quality replacement for MAIN FILTER / MF0063277.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.