Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic replacement filter for MF0065308 / MAIN FILTER
- Mfr # B1HF0066535
- Zoro # G310482074
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
40 µ
Application
Filtration
Head Material
Wire Mesh
Outside Dia.
4.016"
Length
9.173"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0066535
- Zoro #
- G310482074
- UPC #
- -
- Country of Origin
- Italy
- Micron Rating
- 40 µ
- Application
- Filtration
- Head Material
- Wire Mesh
Dimensions
- Outside Dia.
- 4.016"
- Length
- 9.173"
- Inside Diameter
- 2.441"
Description
Beta 1 Filters B1HF0069671 is a quality replacement for MAIN FILTER / MF0065308.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.