Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for MF0065479 / MAIN FILTER

  • Mfr # B1HF0067339

  • Zoro # G014230827


product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns

Key Features

Filter Media
Wire Mesh
Microns
40
Length
5.08 in
Application
Filtration
Outside Dia.
2.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0067339
Zoro #
G014230827
UPC #
-
Country of Origin
Italy

Dimensions

Length
5.08 in
Outside Dia.
2.09 in
Inside Dia.
0.87 in

Details

Filter Media
Wire Mesh
Item
Hydraulic Filter
Microns
40
Application
Filtration
Material
Wire Mesh
Replaces Part
MF0065479
Replaces Brand
MAIN FILTER

Description

Beta 1 Filters B1HF0069788 is a quality replacement for MAIN FILTER / MF0065479.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.


  • • Filter replacement for MF0065479 / MAIN FILTER
  • • Meets or exceeds OEM Standards.
  • • All filters are manufactured by an ISO Certified company.
  • • Designed with efficiency and reliability in mind.
  • • Designed for various applications, including hydraulic systems and oil filtration.
  • • Designed to remove contaminants such as dirt, dust and debris.
  • • Avoid unnecessary downtime and costly repairs with premium replacements.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.