
Hydraulic replacement filter for MF0065779 / MAIN FILTER
Mfr # B1HF0117540
Zoro # G911452971
product price: $67.75
/eaSold in multiples of 2 for $135.50
Key Features
Length
16.339"
Microns
10 ยต
Outside Dia.
2.362"
Filter Media
Wire Mesh
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0117540
Zoro #
G911452971
UPC #
-
Country of Origin
Italy
Dimensions
Length
16.339"
Outside Dia.
2.362"
Inside Dia.
1.346"
Details
Microns
10 ยต
Item
Hydraulic Filter
Filter Media
Wire Mesh
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0118572 is a quality replacement for MAIN FILTER / MF0065779.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.