Zoro Homepage

Hydraulic replacement filter for MF0065780 / MAIN FILTER

  • Mfr # B1HF0117544

  • Zoro # G710491492


product price: $99.25
/ea
Sold in multiples of 2 for $198.50
Free Shipping & Returns

Key Features

Replaces OEM Brand
MAIN FILTER
Filter Media
Wire Mesh
Micron Rating
25 ยต
Application
Filtration
Outside Dia.
3.898"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117544
Zoro #
G710491492
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.898"
Length
7.795"
Inside Diameter
2.559"

Details

Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0065780
Filter Media
Wire Mesh
Micron Rating
25 ยต
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0118573 is a quality replacement for MAIN FILTER / MF0065780.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.