Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for MF0065852 / MAIN FILTER

  • Mfr # B1HF0117598

  • Zoro # G311452991


product price: $155.99
/ea
Sold in multiples of 2 for $311.98
Free Shipping & Returns

Key Features

Application
Filtration
Inside Dia.
1.732"
Outside Dia.
5.38"
Microns
25 ยต
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117598
Zoro #
G311452991
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.732"
Outside Dia.
5.38"
Length
12"

Details

Item
Hydraulic Filter
Application
Filtration
Microns
25 ยต
Filter Media
Wire Mesh
Head Material
Cellulose

Description

Beta 1 Filters B1HF0118633 is a quality replacement for MAIN FILTER / MF0065852.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.