Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for MF0065948 / MAIN FILTER

  • Mfr # B1HF0117528

  • Zoro # G211452886


product price: $45.65
/ea
Sold in multiples of 4 for $182.60

Key Features

Microns
60 ยต
Head Material
Wire Mesh
Application
Filtration
Inside Dia.
1.594"
Length
9.252"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117528
Zoro #
G211452886
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.594"
Length
9.252"
Outside Dia.
3.071"

Details

Microns
60 ยต
Item
Hydraulic Filter
Head Material
Wire Mesh
Application
Filtration
Filter Media
Cellulose

Description

Beta 1 Filters B1HF0118709 is a quality replacement for MAIN FILTER / MF0065948.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.