Zoro Homepage

Hydraulic replacement filter for MF0066030 / MAIN FILTER

  • Mfr # B1HF0124728

  • Zoro # G910487455


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
MAIN FILTER
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
4.961"
Head Material
Microglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0124728
Zoro #
G910487455
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.961"
Length
18.307"
Inside Diameter
3.307"

Details

Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0066030
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0124734 is a quality replacement for MAIN FILTER / MF0066030.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.