
Hydraulic replacement filter for MF0066123 / MAIN FILTER
Mfr # B1HF0125308
Zoro # G810489221
product price: $71.15
/eaSold in multiples of 4 for $284.60
Key Features
Replaces OEM Brand
MAIN FILTER
Filter Media
Microglass
Micron Rating
10 µ
Outside Dia.
2.087"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0125308
Zoro #
G810489221
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.087"
Length
6.102"
Inside Diameter
1.083"
Details
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0066123
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0125312 is a quality replacement for MAIN FILTER / MF0066123.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.