Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for MF0202A10HBP01 / MP FILTRI

  • Mfr # B1HF0094505

  • Zoro # G211451797


product price: $60.65
/ea

Key Features

Head Material
Microglass
Inside Dia.
8"
Length
7"
Application
Filtration
Outside Dia.
14.94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0094505
Zoro #
G211451797
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
8"
Length
7"
Outside Dia.
14.94"

Details

Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Filter Media
Microglass
Microns
10 ยต

Description

Beta 1 Filters B1HF0094504 is a quality replacement for MP FILTRI / MF0202A10HBP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.