
Hydraulic replacement filter for MF0306006 / MAIN FILTER
Mfr # B1HF0001264
Zoro # G412363806
product price: $132.99
/eaSold in multiples of 2 for $265.98
Free Shipping & Returns
Key Features
Length
16.339 in
Inside Dia.
2.539 in
Head Material
Microglass
Microns
3 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0001264
Zoro #
G412363806
UPC #
-
Country of Origin
Italy
Dimensions
Length
16.339 in
Inside Dia.
2.539 in
Outside Dia.
3.839 in
Details
Head Material
Microglass
Item
Hydraulic Filter
Microns
3 ยต
Application
Filtration
Description
Beta 1 Filters B1HF0003153 is a quality replacement for MAIN FILTER / MF0306006.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.