Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for MF0503310 / MAIN FILTER

  • Mfr # B1HF0128004

  • Zoro # G010493325


product price: $99.89
/ea
Sold in multiples of 2 for $199.78
Free Shipping & Returns

Key Features

Replaces OEM Brand
MAIN FILTER
Filter Media
Cellulose
Micron Rating
5 ยต
Outside Dia.
5.689"
Length
14.724"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0128004
Zoro #
G010493325
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.689"
Length
14.724"
Inside Diameter
1.28"

Details

Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0503310
Filter Media
Cellulose
Micron Rating
5 ยต
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0128007 is a quality replacement for MAIN FILTER / MF0503310.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.