Zoro Homepage

Hydraulic replacement filter for MF0505220 / MAIN FILTER

  • Mfr # B1HF0125978

  • Zoro # G011452970


product price: $72.75
/ea
Sold in multiples of 2 for $145.50

Key Features

Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Outside Dia.
3.071"
Microns
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0125978
Zoro #
G011452970
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.071"
Length
9.291"
Inside Dia.
1.583"

Details

Head Material
Microglass
Application
Filtration
Filter Media
Microglass
Microns
10 ยต
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0125979 is a quality replacement for MAIN FILTER / MF0505220.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.