
Hydraulic replacement filter for MF0577024 / MAIN FILTER
Mfr # B1HF0093546
Zoro # G910491346
product price: $147.99
/eaSold in multiples of 2 for $295.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
MAIN FILTER
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0093546
Zoro #
G910491346
UPC #
-
Country of Origin
Italy
Dimensions
Length
16.811"
Outside Dia.
3.898"
Inside Diameter
1.594"
Details
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0577024
Filter Media
Microglass
Micron Rating
5 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0093545 is a quality replacement for MAIN FILTER / MF0577024.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.