Zoro Homepage

Hydraulic replacement filter for MF0578915 / MAIN FILTER

  • Mfr # B1HF0135467

  • Zoro # G010492885


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0578915
Micron Rating
3 ยต
Outside Dia.
3.15"
Length
7.14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0135467
Zoro #
G010492885
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.15"
Length
7.14"
Inside Diameter
1.72"

Details

Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0578915
Micron Rating
3 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0135468 is a quality replacement for MAIN FILTER / MF0578915.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.