Zoro Homepage

Hydraulic replacement filter for MF0588744 / MAIN FILTER

  • Mfr # B1HF0003404

  • Zoro # G812365998


product price: $108.99
/ea
Sold in multiples of 2 for $217.98
Free Shipping & Returns

Key Features

Application
Filtration
Inside Dia.
1.89 in
Length
12.874 in
Head Material
Microglass
Microns
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0003404
Zoro #
G812365998
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.89 in
Length
12.874 in
Outside Dia.
2.795 in

Details

Application
Filtration
Head Material
Microglass
Item
Hydraulic Filter
Microns
10 ยต

Description

Beta 1 Filters B1HF0003403 is a quality replacement for MAIN FILTER / MF0588744.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.