
Hydraulic replacement filter for MF0594886 / MAIN FILTER
Mfr # B1HF0135461
Zoro # G010492762
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
MAIN FILTER
Filter Media
Microglass
Micron Rating
5 µ
Length
9.13"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0135461
Zoro #
G010492762
UPC #
-
Country of Origin
United States
Dimensions
Length
9.13"
Outside Dia.
3.75"
Inside Diameter
2.13"
Details
Replaces OEM Brand
MAIN FILTER
Replaces OEM Part
MF0594886
Filter Media
Microglass
Micron Rating
5 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0135464 is a quality replacement for MAIN FILTER / MF0594886.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.