Hydraulic Replacement Filter For Mf0916837 / Main Filter

  • Mfr # B1HF0073133
  • Zoro # G823294584
product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
10
Filter Media
Microglass
Length
9.843 in
Outside Dia.
5.511 in
Inside Dia.
2.776 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B1HF0073133
Zoro #
G823294584
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.843 in
Outside Dia.
5.511 in
Inside Dia.
2.776 in

Details

Micron Rating
10
Filter Media
Microglass
Application
Filtration
Replaces Brand
MAIN FILTER
Replaces Part
MF0916837

Description

Beta 1 Filters B1HF0187688 is a quality replacement for MAIN FILTER / MF0916837.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP); Carbon black (airborne, unbound particles of respirable size); Nickel (Metallic); Styrene; Glass wool fibers (inhalable and biopersistent); Ethylene oxide; Epichlorohydrin;, which is known to the State of California to cause cancer, and Bisphenol A (BPA); Ethylene glycol (ingested); 1,3 Butadiene; Ethylene oxide; Epichlorohydrin;, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews