
Hydraulic replacement filter for MF1002A25HB / MP FILTRI
Mfr # B1HF0091458
Zoro # G211451681
product price: $41.65
/eaSold in multiples of 4 for $166.60
Key Features
Head Material
Microglass
Length
4.72"
Outside Dia.
2.99"
Inside Dia.
1.161"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091458
Zoro #
G211451681
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.72"
Outside Dia.
2.99"
Inside Dia.
1.161"
Details
Head Material
Microglass
Item
Hydraulic Filter
Filter Media
Microglass
Microns
20 ยต
Application
Filtration
Description
Beta 1 Filters B1HF0094700 is a quality replacement for MP FILTRI / MF1002A25HB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.