
Hydraulic replacement filter for MF1801P10NBP01 / MP FILTRI
Mfr # B1HF0091507
Zoro # G211451506
product price: $28.35
/ea
Sold in multiples of 4 for $113.40
Key Features
Inside Dia.
0.898"
Head Material
Microglass
Outside Dia.
1.654"
Microns
10 ยต
Filter Media
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091507
Zoro #
G211451506
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
0.898"
Outside Dia.
1.654"
Length
4.154"
Details
Head Material
Microglass
Item
Hydraulic Filter
Microns
10 ยต
Filter Media
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0094871 is a quality replacement for MP FILTRI / MF1801P10NBP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.