Zoro Homepage

Hydraulic replacement filter for MF7501A10HB / MP FILTRI

  • Mfr # B1HF0091478

  • Zoro # G611451472


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
2.62"
Application
Filtration
Length
5.25"
Outside Dia.
4.62"
Microns
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091478
Zoro #
G611451472
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
2.62"
Length
5.25"
Outside Dia.
4.62"

Details

Item
Hydraulic Filter
Application
Filtration
Microns
10 ยต
Head Material
Cellulose/Poly Blend
Filter Media
Microglass

Description

Beta 1 Filters B1HF0095196 is a quality replacement for MP FILTRI / MF7501A10HB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.