
Hydraulic replacement filter for MF7501A10HBP01 / MP FILTRI
Mfr # B1HF0091478
Zoro # G411451504
product price: $215.99
/ea
Free Shipping & Returns
Key Features
Application
Filtration
Microns
5 ยต
Length
17.992"
Inside Dia.
2.618"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0091478
Zoro #
G411451504
UPC #
-
Country of Origin
Italy
Dimensions
Length
17.992"
Inside Dia.
2.618"
Outside Dia.
6.083"
Details
Application
Filtration
Microns
5 ยต
Filter Media
Microglass
Head Material
Cellulose
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0095200 is a quality replacement for MP FILTRI / MF7501A10HBP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.