Zoro Homepage

Hydraulic replacement filter for MP1351DN2010 / MAHLE

  • Mfr # B1HF0006553

  • Zoro # G410479394


product price: $46.65
/ea
Sold in multiples of 4 for $186.60

Key Features

Replaces OEM Brand
MAHLE
Replaces OEM Part
MP1351DN2010
Filter Media
Microglass
Micron Rating
10 ยต
Outside Dia.
2.087"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006553
Zoro #
G410479394
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.087"
Length
4.724"
Inside Diameter
1.083"

Details

Replaces OEM Brand
MAHLE
Replaces OEM Part
MP1351DN2010
Filter Media
Microglass
Micron Rating
10 ยต
Head Material
Microglass
Application
Filtration

Description

Beta 1 Filters B1HF0014021 is a quality replacement for MAHLE / MP1351DN2010.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.