
Hydraulic replacement filter for MR2503A25A / MP FILTRI
Mfr # B1HF0086055
Zoro # G110494796
product price: $118.99
/eaSold in multiples of 2 for $237.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
MP FILTRI
Filter Media
Microglass
Micron Rating
20 µ
Length
10.236"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086055
Zoro #
G110494796
UPC #
-
Country of Origin
Italy
Dimensions
Length
10.236"
Outside Dia.
4.173"
Inside Diameter
2.835"
Details
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
MR2503A25A
Filter Media
Microglass
Micron Rating
20 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0088606 is a quality replacement for MP FILTRI / MR2503A25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.