
Hydraulic replacement filter for MU250M25 / FAI FILTRI
Mfr # B1HF0091716
Zoro # G611451748
product price:ย $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns
Key Features
Inside Dia.
3"
Microns
5 ยต
Application
Filtration
Head Material
Cellulose
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091716
Zoro #
G611451748
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
3"
Outside Dia.
4.38"
Length
2.31"
Details
Microns
5 ยต
Application
Filtration
Head Material
Cellulose
Filter Media
Wire Mesh
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0138808 is a quality replacement for FAI FILTRI / MU250M25.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.