
Hydraulic replacement filter for MU250M250 / FAI FILTRI
Mfr # B1HF0091531
Zoro # G311451697
product price:ย $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns
Key Features
Outside Dia.
7.88"
Application
Filtration
Length
9.62"
Inside Dia.
4.75"
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0091531
Zoro #
G311451697
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
7.88"
Length
9.62"
Inside Dia.
4.75"
Details
Application
Filtration
Item
Hydraulic Filter
Filter Media
Wire Mesh
Head Material
Polyester Felt
Microns
5 ยต
Description
Beta 1 Filters B1HF0136657 is a quality replacement for FAI FILTRI / MU250M250.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.