
Hydraulic replacement filter for MX41EAL0621 / PUROLATOR
Mfr # B1HF0034880
Zoro # G311451864
product price: $45.65
/eaSold in multiples of 4 for $182.60
Key Features
Outside Dia.
5.88"
Microns
5 ยต
Inside Dia.
3.62"
Filter Media
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0034880
Zoro #
G311451864
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.88"
Inside Dia.
3.62"
Length
4.75"
Details
Item
Hydraulic Filter
Microns
5 ยต
Filter Media
Microglass
Application
Filtration
Head Material
Polyester Felt
Description
Beta 1 Filters B1HF0037652 is a quality replacement for PUROLATOR / MX41EAL0621.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.