Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for MXW1GDL6 / PARKER/FAIREY ARLON

  • Mfr # B1HF0034880

  • Zoro # G811451807


product price: $45.65
/ea
Sold in multiples of 4 for $182.60

Key Features

Head Material
Cellulose
Outside Dia.
4.38"
Length
2.31"
Filter Media
Microglass
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0034880
Zoro #
G811451807
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.38"
Length
2.31"
Inside Dia.
3"

Details

Head Material
Cellulose
Item
Hydraulic Filter
Filter Media
Microglass
Microns
5 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0037322 is a quality replacement for PARKER/FAIREY ARLON / MXW1GDL6.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.