
Hydraulic replacement filter for N3150506 / CNH CASE-NEW HOLLAND
Mfr # B1HF0006597
Zoro # G810477549
product price: $41.15
/eaSold in multiples of 4 for $164.60
Key Features
Replaces OEM Brand
CNH (CASE-NEW HOLLAND)
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006597
Zoro #
G810477549
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.969"
Length
4.567"
Inside Diameter
0.965"
Details
Replaces OEM Brand
CNH (CASE-NEW HOLLAND)
Replaces OEM Part
N3150506
Filter Media
Microglass
Micron Rating
10 µ
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0007298 is a quality replacement for CNH CASE-NEW HOLLAND / N3150506.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.