
Hydraulic replacement filter for N946095 / CNH CASE-NEW HOLLAND
Mfr # B1HF0006453
Zoro # G110477461
product price: $57.25
/eaSold in multiples of 4 for $229.00
Key Features
Replaces OEM Brand
CNH (CASE-NEW HOLLAND)
Filter Media
Microglass
Micron Rating
20 ยต
Outside Dia.
3.071"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006453
Zoro #
G110477461
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.071"
Length
4.567"
Inside Diameter
1.701"
Details
Replaces OEM Brand
CNH (CASE-NEW HOLLAND)
Replaces OEM Part
N946095
Filter Media
Microglass
Micron Rating
20 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0007299 is a quality replacement for CNH CASE-NEW HOLLAND / N946095.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.